Generac RTG14EZA1 14 Circuit ATS Transfer Switch and Load Center, 100 A

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    RTG14EZA1
  • Rexel Part Number:

    580315
  • UPC:

    696471614367

Automatic Transfer Switch, 100 Amp, 120/240V AC, 14 Cir, NEMA 3R, Surface Mount. HxWxD: 26.4" x 12.6" x 6.3".

$ 435.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # RTG14EZA1

Rexel Part # 580315

UPC 696471614367

UNSPSC 39121101

Amps 100

Circuits 14

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Automatic

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch