Generac RTG16EZA1 Generator, Automatic Transfer Switch, Load Center, 100A, 16 Circuit

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    RTG16EZA1
  • Rexel Part Number:

    580317
  • UPC:

    69647161437

Automatic Transfer Panel with Integral 16 Circuit Sub-Panel. 100 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, Mechanically Held Switch Type. HxWxD: 27" x 13" x 7".

$ 820.94 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # RTG16EZA1

Rexel Part # 580317

UPC 69647161437

UNSPSC 39121101

Amps 100

Circuits 16

Family / Style RTG

IP/NEMA Rating 1

Mounting Surface

Phase 1

Product Depth 7 in

Product Height 27 in

Product Weight 36

Product Width 13 in

Type Generator

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch