Generac RTS12EZA1 Transfer Switch, Automatic

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    RTS12EZA1
  • Rexel Part Number:

    180057
  • UPC:

Transfer Switch, Automatic, 12 Circuit Pre-Wired EZ Switch with Built-In Load Center

$ 432.30 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # RTS12EZA1

Rexel Part # 180057

UPC

UNSPSC 39121501

Circuits 12

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Transfer Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch