Generac RTS14EZA1 Transfer Switch, Automatic

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    RTS14EZA1
  • Rexel Part Number:

    167134
  • UPC:

    69647160725

Transfer Switch, Automatic, 14 Circuit Pre-Wired EZ Switch with Built-In Load Center

$ 435.73 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # RTS14EZA1

Rexel Part # 167134

UPC 69647160725

UNSPSC 39121501

Circuits 14

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Transfer Switch

what are the number of amps?

Asked by: hartley neilly
  • y_2017, m_2, d_26, h_15CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_167134, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch