Generac RTSW100A3 AC Shedding and Service Disconnect

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    RTSW100A3
  • Rexel Part Number:

    903190
  • UPC:

    696471619898

Automatic Transfer Switch. 100 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount. Includes: Service Entrance Disconnect. HxWxD: 17.24" x 10.5" x 7.09".

$ 528.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # RTSW100A3

Rexel Part # 903190

UPC 696471619898

UNSPSC 39121501

Amps 100

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch