Generac RTSX200A3 Transfer Switch, Automatic

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    RTSX200A3
  • Rexel Part Number:

    157126
  • UPC:

Transfer Switch, Automatic, 200 Amp 120/240 Single Phase RTS Transfer Switch for Generators Up To 60 kW

$ 634.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # RTSX200A3

Rexel Part # 157126

UPC

UNSPSC 39121501

Amps 200

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transfer Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch