GE Industrial TC2228 Starter, Manual, Toggle Type, 30A, 2P, 240VAC, NEMA 1

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TC2228
  • Rexel Part Number:

    403247
  • UPC:

    783164000535

Starter, Manual, Toggle Type, 30 Amp, 2-Pole, 240 Volt AC, NEMA 1, No Overload Protection, 50 Pcs per Carton

$ 84.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TC2228

Rexel Part # 403247

UPC 783164000535

UNSPSC 39122205

Amps 30

Family / Style TC

IP/NEMA Rating 1

Poles 2

Type Starter

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch