GE Industrial TC2368 Starter, Manual, Toggle Style, 20A, 480/600VAC, NEMA 1

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TC2368
  • Rexel Part Number:

    329083
  • UPC:

    783164000962

Starter, Manual, Toggle Style, 30 Amp , 240 Volt AC, 20 Amp, 480/600 Volt AC, NEMA 1

$ 150.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TC2368

Rexel Part # 329083

UPC 783164000962

UNSPSC 39122205

Amps 20/30

Family / Style TC

IP/NEMA Rating 1

Poles 3

Type Starter

Volts AC 240/480/600

Place your Will Call order by clicking the cart button next to the appropriate Branch