Generac 6378 Transfer Switch, Manual, 30A, 125/250V, 10-16 Circuits, Kit

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    6378
  • Rexel Part Number:

    882590
  • UPC:

    696471063783

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 16 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Max # of circuits 16. Size: 7.50" x 7.00" x 4.50".

$ 295.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # 6378

Rexel Part # 882590

UPC 696471063783

UNSPSC 39121500

Amps 30

Circuits 16

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch