Reliance Controls 20216 A Has Been Replaced By Reliance Controls RTC206A

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    20216 A
  • Rexel Part Number:

    203954
  • UPC:

    785399202166

Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 20 Amps. Includes: 6 Circuits, Watt Meter, 20 Amp Power Inlet with NEMA L14-20 Receptacle, 18-inch Flexible Conduit Whip. Size: 7.50" x 7.00" x 4.50". Has Been Replaced By Reliance Controls RTC206A - Item #007860

$ 268.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # 20216 A

Rexel Part # 203954

UPC 785399202166

UNSPSC 39122237

Amps 20

Circuits 6

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch