Reliance Controls 30310 A Has Been Replaced By Reliance A310A

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    30310 A
  • Rexel Part Number:

    109173
  • UPC:

    785399303108

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Size: 13.75" x 7.00" x 4.50". Has Been Replaced By Reliance A310A - Item #178075

$ 396.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # 30310 A

Rexel Part # 109173

UPC 785399303108

UNSPSC 39122237

Amps 30

Circuits 10

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch