Reliance Controls 30408 B Has Been Replaced By 308C

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    30408 B
  • Rexel Part Number:

    201106
  • UPC:

    785399304082

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 8 Circuits, Watt Meter, 18-inch Flexible Conduit Whip. Size: 13.75" x 7.00" x 4.50". Has Been Replaced By 308C - Item #183913

$ 288.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # 30408 B

Rexel Part # 201106

UPC 785399304082

UNSPSC 39121556

Amps 30

Circuits 8

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch