Reliance Controls 31406 B Transfer Switch, Pro/Tran, 20A, 250V AC/DC, 7.5 kW, 1PH, 6 Circuit

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    31406 B
  • Rexel Part Number:

    289362
  • UPC:

    785399314067

Reliance; Transfer Switch; Pro/tran, Load-side; Amperage Rating: 20 Amp; Voltagerating: 250 V; Wattage: 7500 Wtt; Size: 7.500 In Height X 7 In Width X 4.500 Indepth; Phase: 1 Ph; Maximum Single-pole Circuits: 6; Maximum Double-pole Circuits: 1; Maximum Co

$ 303.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # 31406 B

Rexel Part # 289362

UPC 785399314067

UNSPSC 39122237

Amps 20

Circuits 6

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Transfer Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch