Reliance Controls F30310B 30V, 125/250V, Transfer Switch Kit

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    F30310B
  • Rexel Part Number:

    353690
  • UPC:

    785399633106

Transfer Switch, 30 Amps, 125/250V, 1-Phase, Indoor, Flush Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip.

$ 404.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # F30310B

Rexel Part # 353690

UPC 785399633106

UNSPSC 39121500

Amps 30

Circuits 10

IP/NEMA Rating 1

Mounting Flush

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch