Reliance Controls R20216 B Has Been Replaced By Reliance Controls R206A

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    R20216 B
  • Rexel Part Number:

    287809
  • UPC:

    785399622063

Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 20 Amps. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 18.50" x 7.50" x 7.00". Has Been Replaced By Reliance Controls R206A - Item #183916

$ 303.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # R20216 B

Rexel Part # 287809

UPC 785399622063

UNSPSC 39122237

Amps 20

Circuits 6

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch