Reliance Controls R30310 B Has Been Replaced By Reliance Controls RA310A

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    R30310 B
  • Rexel Part Number:

    236630
  • UPC:

    785399623107

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 18.50" x 7.50" x 7.00". Has Been Replaced By Reliance Controls RA310A - Item #187468

$ 396.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # R30310 B

Rexel Part # 236630

UPC 785399623107

UNSPSC 39122237

Amps 30

Circuits 10

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transfer Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch