Ilsco TLK-1 Transformer Lug Kit, 15 - 37.5 kVA, 1 Phase, 15 - 45 kVA, 3 Phase

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    TLK-1
  • Rexel Part Number:

    80244
  • UPC:

    783669879001

Ilsco; Clearchoice; Transformer Lug Kits: Tlk; Voltage Rating:2000 V; Application:terminating Connector; Temperature Rating:90 Deg C; Bolts In Kit: Eight 1/4-20x 3/4 Bolts, Eight 1/4-20 Free Spin Flange Nuts; Transformer Kva Size: 15-37-1/21-phase, 15-45

$ 45.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # TLK-1

Rexel Part # 80244

UPC 783669879001

UNSPSC 39121408

Type Lug Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch