Square D DASKP100 Transformer, Lug Kit, Mechanical, 14-1/0AWG, Includes Hardware

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DASKP100
  • Rexel Part Number:

    75236
  • UPC:

    78590142854

Transformer, Lug Kit, Mechanical, 14 AWG - 1/0 AWG, Includes Hardware, CU/AL

$ 28.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DASKP100

Rexel Part # 75236

UPC 78590142854

UNSPSC 39121001

Amps Range 0 - 100

Conductors 14

Family / Style 7400

Material Copper

Mounting Bolt-On

Poles 3

Type Transformer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch