Square D DASKP250 Transformer, Lug Kit, Mechanical, 6AWG-350MCM, Includes Hardware

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DASKP250
  • Rexel Part Number:

    75241
  • UPC:

    78590160832

Transformer, Lug Kit, Mechanical, 6 AWG - 350 MCM, Includes Hardware, CU/AL

$ 51.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DASKP250

Rexel Part # 75241

UPC 78590160832

UNSPSC 39121001

Amps Range 101 - 250

Conductors 6

Family / Style 7400

Material CU/AL

Mounting Bolt-On

Poles 3

Type Transformer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch