Allen-Bradley 42EF-G1JBA-F4 Sensor, Photoelectric, Large Aperture Fiber Optic, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-G1JBA-F4
  • Rexel Part Number:

    59843
  • UPC:

    61132058962

Sensor, Photoelectric, RightSight, Large Aperture Fiber Optic, 10.8 - 30 Volt DC, Infrared, Light Operate, 4 Pin, DC Micro Connector

$ 109.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-G1JBA-F4

Rexel Part # 59843

UPC 61132058962

UNSPSC 39121528

Family / Style RightSight

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch