Belden 1030A-010-1000 Power-Limited Tray Cable, 16/2 STR, PVC Jacket, Shielded, 1000'

  • Mfr/Brand Name:

    Belden
  • Mfr Number:

    1030A-010-1000
  • Rexel Part Number:

    7782
  • UPC:

Power-Limited Tray Cable, 16 AWG Pairs Stranded (7x24) Bare Copper Conductors, Twisted Pairs, PVC Insulation, PVC Jacket, Overall Beldfoil Shield (100%), 1000'

$ 485.30 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Belden

Mfr Part # 1030A-010-1000

Rexel Part # 7782

UPC

UNSPSC 26121639

Color Black

Conductors 2

Gauge 16

Jacket PVC

Length 1000 ft

Material Copper

Type Power-Limited Tray Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch