Multiple VNTC162SHLD Vinyl Nylon Tray Cable, 16/2, Shielded, Copper

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    VNTC162SHLD
  • Rexel Part Number:

    256629
  • UPC:

Vinyl Nylon Tray Cable, 16/2, Shielded, Copper

$ 239.96 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # VNTC162SHLD

Rexel Part # 256629

UPC

UNSPSC 26121517

Color Black

Conductors 2

Gauge 16

Jacket PVC

Material Copper

Type Tray Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch