Eaton EZT2042S Panel Board, Trim Kit, Surface Mount, 42" x 20"

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EZT2042S
  • Rexel Part Number:

    154947
  • UPC:

    786685399256

Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 42" x 20". Not compatible with YS Boxes.

$ 376.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EZT2042S

Rexel Part # 154947

UPC 786685399256

UNSPSC 39121103

Family / Style EZT

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 42 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch