GE AF31F Panel Board, Front Trim, 31-1/2" x 20", A Series, Flush

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AF31F
  • Rexel Part Number:

    49676
  • UPC:

    78317581151

Panel Board, Front Trim, 31-1/2 Inch x 20 Inch, A Series, Flush

$ 348.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AF31F

Rexel Part # 49676

UPC 78317581151

UNSPSC 39121103

Family / Style AF

Material Steel

Mounting Flush

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch