GE AF37FN8 Panel Board, Front Trim, 37-1/2" x 20", A Series, Flush

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AF37FN8
  • Rexel Part Number:

    845485
  • UPC:

    783175050109

Panel Board, Front Trim, 37-1/2 Inch x 20 Inch, A Series, Flush

$ 116.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AF37FN8

Rexel Part # 845485

UPC 783175050109

UNSPSC 39121103

Family / Style AF

IP/NEMA Rating 1

Material Steel

Mounting Flush

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch