GE AF37SDN Panel Board, Front Trim, 37-1/2" x 20", A Series, Surface

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AF37SDN
  • Rexel Part Number:

    282863
  • UPC:

    78317505044

Panel Board, Front Trim, 37-1/2 Inch x 20 Inch, A Series, Surface, Front Hinged to Box

$ 780.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AF37SDN

Rexel Part # 282863

UPC 78317505044

UNSPSC 39121100

Family / Style AF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch