GE AF43FC Panel Board, Front Trim, 43-1/2" x 20", A Series, Flush

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AF43FC
  • Rexel Part Number:

    680295
  • UPC:

    78317505084

Panel Board, Front Trim, 43-1/2 Inch x 20 Inch, A Series, Flush

$ 114.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AF43FC

Rexel Part # 680295

UPC 78317505084

UNSPSC 39121103

Family / Style AF

IP/NEMA Rating 1

Material Steel

Mounting Flush

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch