GE AF43SD Panel Board, Front Trim, 43-1/2" x 20", A Series, Front Hinged

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AF43SD
  • Rexel Part Number:

    78352
  • UPC:

    78317505161

Panel Board, Front Trim, 43-1/2 Inch x 20 Inch, A Series, Front Hinged

$ 656.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AF43SD

Rexel Part # 78352

UPC 78317505161

UNSPSC 39121103

Family / Style AF

IP/NEMA Rating 1

Material Steel

Mounting Front Hinge

Product Height 43.5 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch