GE AF49F Panel Board, Front Trim, 49-1/2" x 20", A Series, Flush

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AF49F
  • Rexel Part Number:

    49509
  • UPC:

    78317581110

Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Flush

$ 514.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AF49F

Rexel Part # 49509

UPC 78317581110

UNSPSC 39121103

Family / Style AF

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 49.5 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch