GE AF49S Panel Board, Front Trim, 49-1/2" x 20", A Series, Surface

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AF49S
  • Rexel Part Number:

    49531
  • UPC:

    78317581109

Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Surface

$ 105.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AF49S

Rexel Part # 49531

UPC 78317581109

UNSPSC 39121103

Family / Style AF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 49.5 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch