Square D NC38FHR Panel Board, Trim, Hinge Front, Flush, 38H x 20W, NEMA 1, NQOD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NC38FHR
  • Rexel Part Number:

    51777
  • UPC:

    78590139684

Panel Board, Trim, Hinge Front, Flush, 38 Inch Height x 20 Inch Width, NEMA 1, NQOD

$ 687.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NC38FHR

Rexel Part # 51777

UPC 78590139684

UNSPSC 39121112

Family / Style NF

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 38 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch