Square D NC44SHR Panel Board, Trim, Hinge Front, Surface, 44H x 20W, NEMA 1, NQOD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NC44SHR
  • Rexel Part Number:

    229024
  • UPC:

    78590131170

Panel Board, Trim, Hinge Front, Surface, 44 Inch Height x 20 Inch Width, NEMA 1, NQOD

$ 830.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NC44SHR

Rexel Part # 229024

UPC 78590131170

UNSPSC 39121112

Family / Style NF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 44 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch