Square D NC50SHRWMD Panel Board, Trim, Hinge Front, Surface, 50H x 20W, NEMA 1, NQOD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NC50SHRWMD
  • Rexel Part Number:

    916234
  • UPC:

    785901831143

Panel Board, Trim, Hinge Front, Surface, 50 Inch Height x 20 Inch Width, NEMA 1, NQOD, Welded Metal Directory

$ 987.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NC50SHRWMD

Rexel Part # 916234

UPC 785901831143

UNSPSC 39121112

Family / Style NF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 50 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch