Square D NC50VSHR Panel Board, Trim, Hinge Front, Surface, 50H x 20W, NEMA 1, Vented

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NC50VSHR
  • Rexel Part Number:

    53700
  • UPC:

    78590100962

Panel Board, Trim, Hinge Front, Surface, 50 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented

$ 912.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NC50VSHR

Rexel Part # 53700

UPC 78590100962

UNSPSC 39121112

Family / Style NF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 50 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch