Square D NC56SHR Panel Board, Trim, Hinge Front, Surface, 56H x 20W, NEMA 1, NQOD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NC56SHR
  • Rexel Part Number:

    216261
  • UPC:

    78590132639

Panel Board, Trim, Hinge Front, Surface, 56 Inch Height x 20 Inch Width, NEMA 1, NQOD

$ 983.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NC56SHR

Rexel Part # 216261

UPC 78590132639

UNSPSC 39121112

Family / Style NF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 56 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch