Square D NC62VF Panel Board, Trim, Flush, 62H x 20W, NEMA 1, NQOD, Vented

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NC62VF
  • Rexel Part Number:

    52946
  • UPC:

    78590111229

Panel Board, Trim, Flush, 62 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented

$ 887.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NC62VF

Rexel Part # 52946

UPC 78590111229

UNSPSC 39121112

Family / Style NF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 62 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch