Square D NC68VS Panel Board, Trim, Surface, 68H x 20W, NEMA 1, NQOD, Vented

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NC68VS
  • Rexel Part Number:

    273050
  • UPC:

    78590179904

Panel Board, Trim, Surface, 68 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented

$ 948.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NC68VS

Rexel Part # 273050

UPC 78590179904

UNSPSC 39121112

Family / Style NF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 68 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch