Siemens F44B Panelboard Front, Flush, 44" x 20", NEMA 1, B44 Can

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    F44B
  • Rexel Part Number:

    54468
  • UPC:

    78364322716

Panelboard, Front, Flush, 44 Inch x 20 Inch, Use on B44 Can

$ 356.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # F44B

Rexel Part # 54468

UPC 78364322716

UNSPSC 39121103

Family / Style P1

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 44 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch