Allen-Bradley 1492-JT3M Terminal Block, 10A, 300V AC/DC, 3 Level, Ground Point, Gray, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JT3M
  • Rexel Part Number:

    59975
  • UPC:

    66207473479

Terminal Block, 10 Amp, 300 Volt AC/DC, 3 Level, with Ground Point, Gray, 22 - 12 AWG, 2.5 mm, 50 in a Package

$ 6.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JT3M

Rexel Part # 59975

UPC 66207473479

UNSPSC 39121410

Amps 10

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 22 - 12 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch