Tripp Lite PS2408 8 OUTLETS 15' CORD

  • Mfr/Brand Name:

    Tripp Lite
  • Mfr Number:

    PS2408
  • Rexel Part Number:

    360597
  • UPC:

    037332011442

TPL PS2408 8 OUTLETS 15' CORD

$ 45.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Tripp Lite

Mfr Part # PS2408

Rexel Part # 360597

UPC 037332011442

UNSPSC 43220000

View similar products in this category:

Tripp Lite PS2408 8 OUTLETS 15' CORD is rated 5.0 out of 5 by 7.
Rated 5 out of 5 by from Exactly what I needed I just finished a kitchen remodel. I built in a bookcase with a special feature, a recharging center. Behind a drop front panel, I had a shelf dedicated to charging cell phones, pdas and etc. I wired a standard 110 V outlet into the sidewall. The PS2408 was an exact fit, mounted to the back panel. I had to cut the cord short and install another plug but this was the finishing touch. We now have a hidden area with outlets for charging up to eight devices.
Date published: 2011-12-09
Rated 5 out of 5 by from Dependable Product for Power Hungry Computer Ad Ons My home office has two large computers, both Windows 7 Pro. One has a 3 monitor spread. I have 3 of the Power Strips and 3 dedicated circuits for my work area. I always count on TrippLite to be reliable! I have used their products for years. I also have 2 TrippLite Smart 1500 LCDT UPS Systems, one for each computer.
Date published: 2014-10-05
Rated 5 out of 5 by from WELL DESIGNED This bar is in my garage. I live at an apartment complex that offers garages and I got this bar to take advantage of the electrical outlet that the garage door opener is plugged into. It was a pain to plug in my power tools to the outlet in the ceiling so I got this bar. The cord is longer than I needed which made hanging it on the wall easy. I ran the cord from the middle of my 1 car garage down to the middle of the wall where I clipped it into the brackets that it came with. Now I have plenty of outlets that I can use without having to worry about plugging and unplugging tools. This bar is well designed. It is sturdy and it has a cover on the on/off switch which is smart. No complaints here!
Date published: 2013-05-31
Rated 5 out of 5 by from Great workbench power strip I needed some more easily accessible outlets for my workbench and this product was perfect. The outlets are spaced well enough to fit large transformers and it is well made. I may be buying another one in the near future.
Date published: 2011-12-09
Rated 5 out of 5 by from This product is great. This product was a gift. I use it in the garage where I only have one outlet. This power strip expands that power need for all my battery chargers and power tools. I am thinking about getting a second one to use in my shed.
Date published: 2013-09-06
Rated 5 out of 5 by from great bar, works wonderfully, no problems Does what it should, without problems. Had 24" strip for years, added a 60" strip when the computer service expanded. But, I can't help myself offering suggestions. (1) Suppose the strip is mounted horizontally, strictly to understand orientation; provide the power input to come in from the bottom. As it is, the cord enters from the side away from the wall, and this heavy duty cord sticks out too far for me. If it came in from the bottom, or even from the end where the reset button is (the reset could be placed where the cord now enters), it would make for a cleaner appearance (at least in my office). (2) So many transformers are oriented so that they cover two outlets, it would be nice if the outlets were rotated 90 degrees. That's all. Even without my suggestions, it's still a great product.
Date published: 2012-10-01
Rated 5 out of 5 by from Perfect Spacing!!! The space between inputs is great for all types of device power cord plugs.
Date published: 2012-09-07
  • y_2017, m_4, d_21, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_360597, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch