Lithonia Lighting 2GT8317A12MVOLT1/3GEB10IS Lensed Troffer, 2 x 2, 3-Lamp, T8, 17W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    2GT8317A12MVOLT1/3GEB10IS
  • Rexel Part Number:

    93335
  • UPC:

    74597221973

Lensed Troffer, Dimensions: 2 x 2 foot, 3-Lamp, T8, 17 Watt, 120-277 Volt, Diffuser Type: #12 pattern acrylic, Ballast: One 3-lamp ballast, Options: Electronic Ballast, <10% THD, instant start

$ 152.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 2GT8317A12MVOLT1/3GEB10IS

Rexel Part # 93335

UPC 74597221973

UNSPSC 39111534

Length 24 in

Type 3-Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch