Lithonia Lighting 2GT8432PC1SMVOLT1/4GEB10IS Lensed Troffer, 2 x 4, 4-Lamp, T8, 32W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    2GT8432PC1SMVOLT1/4GEB10IS
  • Rexel Part Number:

    148597
  • UPC:

    78423100195

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser Type: 1/2" x 1/2" x 1/2" plastic cube louver silver, Ballast: One 4-lamp ballast, Options: Electronic Ballast, <10% THD, instant start

$ 229.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 2GT8432PC1SMVOLT1/4GEB10IS

Rexel Part # 148597

UPC 78423100195

UNSPSC 39111534

Length 48 in

Type 4-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch