Lithonia Lighting GT2ULWMV Lensed Troffer, 2 x 2, 2-Lamp, T8 U-Shaped, 32W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    GT2ULWMV
  • Rexel Part Number:

    328342
  • UPC:

    74597640266

Lensed Troffer, Dimensions: 2 x 2 foot, 2-Lamp, T8 U-Shaped, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, Pre-Wired, # of Ballasts: 1, Lamp Type: 3500K, Lamp Included

$ 196.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # GT2ULWMV

Rexel Part # 328342

UPC 74597640266

UNSPSC 39111534

Length 24 in

Type 2-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch