Lithonia Lighting GT3L41MV Lensed Troffer, 2 x 4', 3-Lamp, T8, 32W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    GT3L41MV
  • Rexel Part Number:

    190722
  • UPC:

    74597508354

Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1, Lamp Type: 4100K, Lamp Included

$ 162.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # GT3L41MV

Rexel Part # 190722

UPC 74597508354

UNSPSC 39111534

Color Temperature 4100 (Cool White)

Length 48 in

Type 3-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch