Lithonia Lighting GT4LWMV Lensed Troffer, 2 x 4', 4-Lamp, T8, 32W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    GT4LWMV
  • Rexel Part Number:

    147599
  • UPC:

    745975081707

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, Pre-Wired, # of Ballasts: 1, Lamp Type: 3500K, Lamp Included

$ 180.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # GT4LWMV

Rexel Part # 147599

UPC 745975081707

UNSPSC 39111534

Length 4 ft

Type 4-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch