Extech EX470 Mulitmeter, True RMS, with Infrared Thermometer, LCD

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    EX470
  • Rexel Part Number:

    555343
  • UPC:

    79395038470

Mulitmeter, True RMS, with Infared Thermometer, LCD. AC/DC Voltage and Current, Resistance, Capacitance, Frequency, Type K and Infared Temperature, Diode/Continuity and Duty Cycle. Complete with CAT III Test Leads, Tilt Stand, Protective Holster, Velcro Hanging Strap, Type K Bead Wire Temperature Probe and 9V Battery

$ 140.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # EX470

Rexel Part # 555343

UPC 79395038470

UNSPSC 41113630

Amps 20

Amps Range 0-20

Range -50 to 270°C

Type Multimeter

Volts AC 750

Volts AC Range 0 - 750

Volts DC 1000

Volts DC Range 0 - 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch