Extech EX505 True RMS Multimeter

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    EX505
  • Rexel Part Number:

    540077
  • UPC:

    793950395059

Multimeter, Maximum Rating: 10A, 1000V, Features: True RMS, AC/DC Voltage, AC/DC Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Data Hold, Includes: Test Leads, Hanging Strap, Type K Temperature Probe, Carrying Cas

$ 124.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # EX505

Rexel Part # 540077

UPC 793950395059

UNSPSC 41113630

Type Multimeter

Volts AC 1000

Volts DC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch