Fluke FLUKE-117 Multimeter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-117
  • Rexel Part Number:

    33762
  • UPC:

    095969324205

Multimeter, Maximum Rating: 600V, Features: True RMS, Voltage, Amperage, Continuity, Ohms, Diode Test, Capacitance & Surge Protection, Includes: Test Leads & User Manual

$ 199.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-117

Rexel Part # 33762

UPC 095969324205

UNSPSC 41113600

Type Multimeter

Volts AC 600

Volts DC 600

Fluke FLUKE-117 Multimeter is rated 5.0 out of 5 by 43.
Rated 5 out of 5 by from Reliable I bought this meter years ago. I am an Industrial Electrician and automation specialist and use this meter everyday. It's actually my go to meter for what I do. I used to carry a clamp meter by fluke and it works great but the 117 for what I do is more fitting for the job. This meter does everything I need. If this meter doesn't do something it's reading milliamps unfortunately. But I break out my 87 for that which I usually use on my more intricate stuff anyway. The 117 is the 10-in-1 screwdriver of meters for me. I covers a broad spectrum of capabilities in my field and I love mine. Great investment.
Date published: 2016-12-14
Rated 5 out of 5 by from Very accurate and at a reasonable price I have a Fluke 117C and it is a must have for a DIYer that builds tube amps. The CAT III and CAT IV are perfect for this task. I am using mine for over an year and it gives perfect RMS readings.
Date published: 2012-05-11
Rated 5 out of 5 by from Great for everyday use Solid multimeter for everyday use by an electrician. Large display is easy to read. Easy to select functions even with gloves on using the large dial. Ready to roll right out of the package and continues to out perform day after day..
Date published: 2017-01-18
Rated 5 out of 5 by from Excellent Multimeter - An Investment in accuracy I've been using this multimeter for more than a year. Once you try it the advantages over other brands will be obvious. From the rugged construction, ease of use, excellent performance and accuracy you will not be disappointed. Excellent value.
Date published: 2012-06-07
Rated 5 out of 5 by from This fluke DMM is awsome and I will always buy Fluke products I have never had problems with my meter. I recommend a case for storage so the digital screen stays nice. Its nice to have the non contact voltage tester with the meter in hand
Date published: 2012-06-09
Rated 5 out of 5 by from great meter As a maintenance guy, I rely on the 117 to trouble shoot every thing from hvac to boilers to electric panels. I like the non-contact voltage detection, it's fast and easy. The true RMS is a must for checking battery backups. The meter is compact and well built. Don't let the made in china hold you back, this meter is Fluke through and through. If I could change anything it would be the off postion would be all the way left not the AutoVolt. But I have gotten used to it. Add a fluke 324 clamp meter and you are set.
Date published: 2016-12-12
Rated 5 out of 5 by from The Best !!!! I have used DVM's for 27 years. The 117 has been the best. No other brand can match Flukes durability and dependability. My day starts by grabbing my Fluke 117, and ends when I shut off my meter. My usage of the 117 ranges from HVAC to Trouble shooting a circuit board. Thanks Fluke for knocking this one out of the park!
Date published: 2012-08-29
Rated 5 out of 5 by from Truly an Electricians meter As a defense contractor working on Navy ships I use the FLUKE 117 Electricians Digital Multimeter daily. Before any work can begin Absents of Voltage checks must be accomplished as required by both OSHA and Navy’s TUMs. This meter works great. The large selector switch knob makes it easy to use while wearing rubber gloves. The display has large white LED backlit with large digits. It is easy to read in dark locations. The meter can be used with the FLUKE SV225 Stray Voltage Eliminator to prevent false reading from ghost voltage. Very versatile meter.
Date published: 2016-12-12
  • y_2017, m_3, d_29, h_24
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_43
  • loc_en_US, sid_33762, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch