Fluke FLUKE-28II True RMS Multimeter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-28II
  • Rexel Part Number:

    95627
  • UPC:

    095969461719

Multimeter, Maximum Rating: 1000V, Features: IP 67, True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency & Temperature

$ 449.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-28II

Rexel Part # 95627

UPC 095969461719

UNSPSC 41113630

Type Multimeter

Volts AC 1000

Volts DC 1000

Fluke FLUKE-28II True RMS Multimeter is rated 5.0 out of 5 by 8.
Rated 5 out of 5 by from Safe Meter I bought this meter about a year ago and liked its safety features Readings were quick and stable. A big plus is It uses three AA alkaline batteries that can last up to 600 hours. The unit is packed with a pair of PVC test leads that does not plug into the meter easily, it requires a lot of force to get them seated properly. This premium Fluke multi meter should have been packaged with a set of premium Fluke silicone test leads.
Date published: 2016-12-12
Rated 5 out of 5 by from Rugged Meter I bought this meter a few months ago the primary reason why I purchased this model is because of its rugged skin its able to survive use in high humid/hot/rain and constant temperature differences in the Gulf Coast. Very dependable high resolution helps the instrument be more accurate.Also the capability to be used as a bench meter.
Date published: 2016-12-08
Rated 5 out of 5 by from Bulletproof...well, close. I purchased this meter back in March while I was working in an automotive R&D test facility. I have had several DMMs, but usually a splash of diesel or a hard drop would kill them. I finally splurged and went with a meter that I knew I'd be happy with, and I'm glad I did. I can rinse this off if it gets something nasty on it, and now at my new position in an aerospace R&D group, it's still trusted enough to be allowed through calibration and is my go-to for quick measurements.
Date published: 2016-12-07
Rated 5 out of 5 by from solid meter in more ways that one Finally took the plunge and bought a Fluke... very glad I did. Never going back to the cheap $20 ones that are unreliable and tend to break with any abuse. I was leaning towards the 87V, but ended up buying this one instead as it is built like a TANK. I work in the industrial water industry so the added protection sealed the deal for me. Accuracy, features, longevity... all things you expect from a Fluke are demonstrated here. Great product.
Date published: 2016-12-07
Rated 5 out of 5 by from My new favorite I've used the 80 series for decades but when looking for a new meter for work I came across this one. Just about all of the same functions and features as the 80's but in a rugged case. Brilliant.
Date published: 2016-12-07
Rated 5 out of 5 by from Great and incredibly tough. I have owned it for about a year. And I have had other name brands. This one is reliable good on batteries. Has a incredible bright display. Use it almost daily l.
Date published: 2016-12-07
Rated 5 out of 5 by from Rugged As All Get Out!! As much as my tools get abused this meter was a must have, and it's proven its worth every time my clumsy self drops it or gets it wet.
Date published: 2017-01-19
Rated 5 out of 5 by from Easy to use I have had this meter for years and love it its rugged and dependable and I use it more than my newer fluke
Date published: 2016-12-08
  • y_2017, m_3, d_25, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_95627, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch