Multiple TW8SOLGRN1000RL 8 AWG TW Solid Copper, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TW8SOLGRN1000RL
  • Rexel Part Number:

    276938
  • UPC:

Building Wire, Type TW, 8 AWG, Copper, Solid, Green, 1000 Foot Reel

$ 341.69 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # TW8SOLGRN1000RL

Rexel Part # 276938

UPC

UNSPSC 26121517

Color Green

Conductors 1

Gauge 8

Jacket PVC

Length 1000 ft

Material Copper

Type THW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch